- #821 Tabletop Sprocket
- 23 Tooth
- 1" Minimum Bore
| No. of Teeth | 23 |
| Bore Range [Max] | 1.75 in |
| Material | Semi-Steel |
| Length Through Bore | 1.75 in |
| Bore Range [Min] | 1 in |
| Width Across Teeth | 3.125 in |
| Bore Style | Minimum Bore |
| Sprocket Style | C |
| Pitch Diameter | 5.56 in |
| Chain No. | 821 |
| Outside Dia. | 5.59 in |
| Effective No. of Teeth | 11 1/2 |
| Weight | 7.0 LB |
| EAN or UPC | 698210637552 |

