- MatTop Chain
- 1000 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 6.693 in Module Width
| Module Width | 6.693 in |
| Material | Acetal |
| Pin Material | Polypropylene |
| Color | Green |
| Low Friction | No |
| Chain Pitch | 1 in |
| Lubrication | Internal |
| Chain Series | 1000 |
| Type | Straight Running, Solid Top |
| High Temperatures | No |
| Weight | 1.33 LB |
| EAN or UPC | 793699529326 |

