- #815 Tabletop Sprocket
- 21 Tooth
- 3/4" Minimum Bore
| Chain No. | 815 |
| Length Through Bore | 1.5 in |
| Sprocket Style | C |
| Width Across Teeth | 1.6875 in |
| Bore Range [Max] | 1.75 in |
| Bore Range [Min] | 0.75 in |
| Material | Semi-Steel |
| Effective No. of Teeth | 10 1/2 |
| Outside Dia. | 5.12 in |
| Bore Style | Minimum Bore |
| No. of Teeth | 21 |
| Pitch Diameter | 5.089 in |
| Weight | 4.5 LB |
| EAN or UPC | 698210632083 |

