- #815 Tabletop Sprocket
- 13 Tooth
- 3/4" Minimum Bore
| Sprocket Style | C |
| Chain No. | 815 |
| Width Across Teeth | 1.6875 in |
| Length Through Bore | 1.5 in |
| Bore Range [Min] | 0.75 in |
| Outside Dia. | 3.11 in |
| Effective No. of Teeth | 6 1/2 |
| Bore Style | Minimum Bore |
| No. of Teeth | 13 |
| Pitch Diameter | 3.288 in |
| Bore Range [Max] | 1.25 in |
| Material | Semi-Steel |
| Weight | 2.45 LB |
| EAN or UPC | 698210632229 |

