- MatTop Chain
- 7956 Chain Series
- Side Flexing, Perforated Top Type
- 1 1/4 in Chain Pitch
- 6 in Module Width
| Module Width | 6 in |
| High Temperatures | No |
| Low Friction | No |
| Chain Series | 7956 |
| Chain Pitch | 1.25 in |
| Material | High Performance |
| Type | Side Flexing, Perforated Top |
| Pin Material | Polyester |
| Color | Brown |
| Weight | 1.88 LB |
| EAN or UPC | 662864585613 |

