- TableTop Chain
- 1873 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 1/2 in Chain Pitch
- 3 3/4 in Module Width
| Material | Low Friction Stainless Steel |
| Grip Style | Finger Jaw |
| Module Width | 3.75 in |
| Gripper Material | EPDM |
| Gripper Hardness | 50 Shore A |
| Chain Series | 1873 |
| Type | Side Flexing, SideGrip, Tab Type |
| Low Friction | Yes |
| Color | Tan/White |
| Chain Pitch | 1.5 in |
| Weight | 2.754 LB |
| EAN or UPC | 662864342087 |

