- MatTop Chain
- 7963 Chain Series
- Side Flexing, Low Backline Pressure Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| High Temperatures | No |
| Material | High Performance |
| Low Friction | No |
| Type | Low Backline Pressure, Side Flexing |
| Chain Pitch | 1.5 in |
| Color | Brown |
| Pin Material | Polyester |
| Chain Series | 7963 |
| Module Width | 12 in |
| Weight | 3.133 LB |
| EAN or UPC | 662864392235 |

