- MatTop Chain
- 8503 Chain Series
- Straight Running, Low Backline Pressure Type
- 3/4 in Chain Pitch
- 15 in Module Width
| Chain Series | 8503 |
| Type | Straight Running, Low Backline Pressure |
| Module Width | 15 in |
| Pin Material | Polyester |
| Color | Brown |
| Low Friction | No |
| Material | High Performance |
| High Temperatures | No |
| Chain Pitch | 0.75 in |
| Weight | 1.0 LB |
| EAN or UPC | 662864018395 |

