- TableTop Chain
- 770 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 in Chain Pitch
- 3 1/4 in Module Width
| Material | Anti-Static |
| Module Width | 3.25 in |
| Chain Series | 770 |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Type | Side Flexing, Solid Top, Tab Type |
| Chain Pitch | 1 in |
| Color | Black |
| Weight | 0.846 LB |
| EAN or UPC | 698210621353 |

