- TableTop Chain
- 820 Chain Series
- Straight Running, RubberTop Type
- 1 1/2 in Chain Pitch
- 6 in Module Width
| Chain Series | 820 |
| Material | High Performance |
| Type | Straight Running, RubberTop |
| Module Width | 6 in |
| Color | High |
| Chain Pitch | 1.5 in |
| Gripper Hardness | 90 Shore A |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Weight | 0.56 LB |
| EAN or UPC | 698210152659 |

