- TableTop Chain
- 3873 Chain Series
- Straight Running, Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Type | Straight Running, Side Flexing, Solid Top, Tab Type |
| Color | White |
| Chain Pitch | 1.5 in |
| Material | Stainless Steel |
| Module Width | 12 in |
| Low Friction | No |
| Chain Series | 3873 |
| Weight | 2.4 LB |
| EAN or UPC | 698210053956 |

