- TableTop Chain
- 1700 Chain Series
- Multiflex, Solid Top, Corner Disc Type
- 50 mm Chain Pitch
- 2.165 in Module Width
| Chain Series | 1700 |
| Chain Pitch | 50 mm |
| Low Friction | No |
| Material | Abrasion Resistant Polyamide |
| Color | Green |
| Pin Material | Stainless Steel |
| Type | Multiflex, Solid Top, Corner Disc |
| Module Width | 2.165 in |
| Weight | 0.85 LB |
| EAN or UPC | 793699940411 |

