- TableTop Chain
- 1873 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Color | Black |
| Material | Acetal, Steel |
| Low Friction | No |
| Chain Series | 1873 |
| Chain Pitch | 1.5 in |
| Module Width | 7.5 in |
| Type | Side Flexing, Solid Top, Tab Type |
| Weight | 2.02 LB |
| EAN or UPC | 793699704754 |

