- TableTop Chain
- 820 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Chain Pitch | 1.5 in |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Chain Series | 820 |
| Material | Abrasion Resistant Polyamide |
| Module Width | 4.5 in |
| Type | Straight Running, Solid Top |
| Color | Green |
| Weight | 0.58 LB |
| EAN or UPC | 698210189907 |

