- TableTop Chain
- 1873 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Low Friction | No |
| Module Width | 4.5 in |
| Chain Pitch | 1.5 in |
| Chain Series | 1873 |
| Material | Platinum, Stainless Steel |
| Type | Side Flexing, Solid Top, Tab Type |
| Color | Silver |
| Weight | 1.4 LB |
| EAN or UPC | 698210029265 |

