- TableTop Chain
- 882 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Pin Material | Stainless Steel |
| Type | Side Flexing, Solid Top, Tab Type |
| Low Friction | No |
| Color | Green |
| Module Width | 10 in |
| Chain Pitch | 1.5 in |
| Material | Abrasion Resistant Polyamide |
| Chain Series | 882 |
| Weight | 1.9 LB |
| EAN or UPC | 793699747065 |

