- MatTop Chain
- 7705 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 3.25 in Module Width
| Material | Abrasion Resistant Polyamide |
| High Temperatures | No |
| Low Friction | No |
| Pin Material | Acetal |
| Color | Green |
| Chain Series | 7705 |
| Type | Straight Running, Solid Top |
| Module Width | 3.25 in |
| Chain Pitch | 1 in |
| Weight | 0.747 LB |
| EAN or UPC | 793699717945 |

