- TableTop Chain
- 1050 Chain Series
- Side Flexing, Solid Top, Low Pin Centerline Type
- 1 in Chain Pitch
- 3.307 in Module Width
| Type | Side Flexing, Solid Top, Low Pin Centerline |
| Chain Series | 1050 |
| Material | Platinum |
| Module Width | 3.307 in |
| Chain Pitch | 1 in |
| Color | Silver |
| Pin Material | Stainless Steel |
| Low Friction | No |
| Weight | 1.2 LB |
| EAN or UPC | 793699690798 |

