- MatTop Chain
- 8505 Chain Series
- Straight Running, Dynamic Transfer System Type
- 3/4 in Chain Pitch
- 7.5 in Module Width
| Pin Material | Polyester |
| Material | High Performance |
| Module Width | 7.5 in |
| High Temperatures | No |
| Right / Left Hand | Left Hand |
| Chain Series | 8505 |
| Type | Straight Running, Dynamic Transfer System |
| Color | Brown |
| Chain Pitch | 0.75 in |
| Low Friction | No |
| Weight | 1.2 LB |
| EAN or UPC | 793699492545 |

