- TableTop Chain
- 9350 Chain Series
- Side Flexing, Polymeric, Solid Top, Tab Type
- 3 1/2 in Chain Pitch
- 2.66 in Module Width
| Chain Pitch | 3.5 in |
| Chain Series | 9350 |
| Low Friction | No |
| Material | Acetal |
| Color | Tan |
| Type | Side Flexing, Polymeric, Solid Top, Tab Type |
| Pin Material | Stainless Steel |
| Module Width | 2.66 in |
| Weight | 1.8 LB |
| EAN or UPC | 793699739374 |

