- TableTop Chain
- 9350 Chain Series
- Straight Running, Polymeric, Solid Top Type
- 3 1/2 in Chain Pitch
- 2.66 in Module Width
| Module Width | 2.66 in |
| Type | Straight Running, Polymeric, Solid Top |
| Chain Pitch | 3.5 in |
| Chain Series | 9350 |
| Color | Tan |
| Pin Material | Stainless Steel |
| Low Friction | No |
| Material | Acetal |
| Weight | 1.682 LB |
| EAN or UPC | 793699739367 |

