- TableTop Chain
- 82 Chain Series
- Straight Running, Polymeric, Open Area Type
- 3.075 in Chain Pitch
- 3.29 in Module Width
| Color | Tan |
| Material | Acetal |
| Pin Material | Stainless Steel |
| Type | Straight Running, Polymeric, Open Area |
| Chain Pitch | 3.075 in |
| Chain Series | 82 |
| Low Friction | No |
| Module Width | 3.29 in |
| Weight | 2.2 LB |
| EAN or UPC | 793699739268 |

