- TableTop Chain
- 325 Chain Series
- Straight Running, Polymeric, Open Area Type
- 3.268 in Chain Pitch
- 2.56 in Module Width
| Material | Acetal |
| Color | Tan |
| Chain Series | 325 |
| Pin Material | Stainless Steel |
| Module Width | 2.56 in |
| Type | Straight Running, Polymeric, Open Area |
| Chain Pitch | 3.268 in |
| Low Friction | No |
| Weight | 1.44 LB |
| EAN or UPC | 793699739336 |

