- TableTop Chain
- 77 Chain Series
- Straight Running, Polymeric, Open Area Type
- 2.308 in Chain Pitch
- 2.19 in Module Width
| Module Width | 2.19 in |
| Pin Material | Stainless Steel |
| Material | Acetal |
| Chain Pitch | 2.308 in |
| Color | Tan |
| Chain Series | 77 |
| Type | Straight Running, Polymeric, Open Area |
| Low Friction | No |
| Weight | 1.4 LB |
| EAN or UPC | 793699739152 |

