- TableTop Chain
- 1701 Chain Series
- Multiflex, Solid Top, Tab Type
- 50 mm Chain Pitch
- 2.09 in Module Width
| Chain Pitch | 50 mm |
| Module Width | 2.09 in |
| Chain Series | 1701 |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Type | Multiflex, Solid Top, Tab Type |
| Color | Black |
| Material | Wear Resistant |
| Weight | 1.0 LB |
| EAN or UPC | 793699327984 |

