- TableTop Chain
- 883 Chain Series
- Straight Running, Side Flexing, Low Backline Pressure, Tab Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Chain Pitch | 1.5 in |
| Material | High Performance |
| Color | Brown |
| Pin Material | Stainless Steel |
| Chain Series | 883 |
| Type | Straight Running, Side Flexing, Low Backline Pressure, Tab Type |
| Low Friction | No |
| Module Width | 7.5 in |
| Weight | 2.392 LB |
| EAN or UPC | 698210051600 |

