- TableTop Chain
- 1757 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Material | High Performance |
| Chain Pitch | 1.5 in |
| Gripper Material | EPDM |
| Low Friction | No |
| Type | Side Flexing, SideGrip, Tab Type |
| Pin Material | Stainless Steel |
| Chain Series | 1757 |
| Grip Style | D |
| Module Width | 3.25 in |
| Color | Brown/White |
| Gripper Hardness | 50 Shore A |
| Weight | 1.88 LB |
| EAN or UPC | 793699939941 |

