- MatTop Chain
- 8506 Chain Series
- Straight Running, Perforated Top Type
- 3/4 in Chain Pitch
- 12 in Module Width
| Low Friction | No |
| Chain Pitch | 0.75 in |
| High Temperatures | Yes |
| Chain Series | 8506 |
| Material | High Temperature |
| Module Width | 12 in |
| Color | White |
| Type | Straight Running, Perforated Top |
| Pin Material | Polypropylene |
| Weight | 1.22 LB |
| EAN or UPC | 793699512816 |

