- MatTop Chain
- 8505 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 12 in Module Width
| High Temperatures | Yes |
| Pin Material | Polypropylene |
| Type | Straight Running, Solid Top |
| Color | White |
| Material | High Temperature |
| Module Width | 12 in |
| Chain Series | 8505 |
| Low Friction | No |
| Chain Pitch | 0.75 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699547894 |

