- TableTop Chain
- 843 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 1 3/8 in Module Width
| Type | Straight Running, Solid Top |
| Module Width | 1.375 in |
| Color | Black |
| Low Friction | No |
| Chain Pitch | 1 in |
| Material | Melt Resistant Stainless Steel |
| Chain Series | 843 |
| Weight | 0.58 LB |
| EAN or UPC | 793699286441 |

