- MatTop Chain
- 5705 Chain Series
- Straight Running, Super Grip Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Pin Material | Polyester |
| Module Width | 10 in |
| Type | Straight Running, Super Grip |
| Color | Brown |
| High Temperatures | No |
| Low Friction | No |
| Chain Pitch | 1.5 in |
| Chain Series | 5705 |
| Material | High Performance |
| Weight | 1.0 LB |
| EAN or UPC | 793699964721 |

