- TableTop Chain
- 1843 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 in Chain Pitch
- 1 1/4 in Module Width
| Color | Black |
| Type | Side Flexing, Solid Top, Tab Type |
| Chain Pitch | 1 in |
| Chain Series | 1843 |
| Module Width | 1.25 in |
| Material | Acetal, Steel |
| Low Friction | No |
| Weight | 0.54 LB |
| EAN or UPC | 793699112122 |

