- TableTop Chain
- 963 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Type | Straight Running, Solid Top |
| Color | Black |
| Chain Series | 963 |
| Material | Wear Resistant Steel |
| Chain Pitch | 1.5 in |
| Low Friction | No |
| Module Width | 4.5 in |
| Weight | 1.5 LB |
| EAN or UPC | 793699195064 |

