- TableTop Chain
- 1874 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 1/2 in Chain Pitch
- 3 5/8 in Module Width
| Module Width | 3.625 in |
| Type | Side Flexing, SideGrip, Tab Type |
| Chain Pitch | 1.5 in |
| Chain Series | 1874 |
| Gripper Material | EPDM |
| Color | Black |
| Low Friction | No |
| Material | Carbon Steel |
| Grip Style | D |
| Gripper Hardness | 50 Shore A |
| Weight | 4.6 LB |
| EAN or UPC | 793699499841 |

