- TableTop Chain
- 821 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Chain Pitch | 1.5 in |
| Material | Wear Resistant |
| Module Width | 10 in |
| Pin Material | Stainless Steel |
| Chain Series | 821 |
| Low Friction | No |
| Type | Straight Running, Solid Top |
| Color | Black |
| Weight | 2.0 LB |
| EAN or UPC | 793699183641 |

