- TableTop Chain
- 820 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 4 in Module Width
| Module Width | 4 in |
| Low Friction | No |
| Color | Black |
| Chain Series | 820 |
| Type | Straight Running, Solid Top |
| Material | Wear Resistant |
| Pin Material | Stainless Steel |
| Chain Pitch | 1.5 in |
| Weight | 0.64 LB |
| EAN or UPC | 793699447163 |

