- TableTop Chain
- 1843 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 in Chain Pitch
- 1 1/2 in Module Width
| Type | Side Flexing, SideGrip, Tab Type |
| Material | Low Friction Steel |
| Grip Style | Jaw |
| Chain Series | 1843 |
| Gripper Material | Neoprene |
| Gripper Hardness | 40 Shore A |
| Low Friction | Yes |
| Color | Tan/White |
| Chain Pitch | 1 in |
| Module Width | 1.5 in |
| Weight | 0.851 LB |
| EAN or UPC | 793699545982 |

