- TableTop Chain
- 831 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Chain Pitch | 1.5 in |
| Color | Black |
| Low Friction | No |
| Chain Series | 831 |
| Module Width | 4.5 in |
| Material | Wear Resistant |
| Type | Straight Running, Solid Top |
| Pin Material | Stainless Steel |
| Weight | 0.8 LB |
| EAN or UPC | 698210550608 |

