- TableTop Chain
- 1843 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 in Chain Pitch
- 2 1/4 in Module Width
| Module Width | 2.25 in |
| Low Friction | Yes |
| Type | Side Flexing, Solid Top, Tab Type |
| Chain Series | 1843 |
| Color | Tan |
| Material | Low Friction Stainless Steel |
| Chain Pitch | 1 in |
| Weight | 0.61 LB |
| EAN or UPC | 698210148850 |

