- TableTop Chain
- 882 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Type | Side Flexing, Solid Top, Tab Type |
| Low Friction | No |
| Color | White |
| Chain Pitch | 1.5 in |
| Chain Series | 882 |
| Pin Material | Stainless Steel |
| Material | High Performance |
| Module Width | 12 in |
| Weight | 2.3 LB |
| EAN or UPC | 793699354119 |

