| Gripper Hardness | 50 Shore A |
| Color | Tan/White |
| Low Friction | Yes |
| Module Width | 3.75 in |
| Gripper Material | EPDM |
| Chain Series | 1873 |
| Type | Side Flexing, SideGrip, Tab Type |
| Grip Style | D |
| Chain Pitch | 1.5 in |
| Material | Low Friction Steel |
| Weight | 1.75 LB |
| EAN or UPC | 793699564396 |

