- TableTop Chain
- 1873 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 1/2 in Chain Pitch
- 3 3/4 in Module Width
| Type | Side Flexing, SideGrip, Tab Type |
| Gripper Material | Neoprene |
| Material | Low Friction Steel |
| Grip Style | D |
| Chain Pitch | 1.5 in |
| Module Width | 3.75 in |
| Low Friction | Yes |
| Gripper Hardness | 40 Shore A |
| Color | Tan/Black |
| Chain Series | 1873 |
| Weight | 1.0 LB |
| EAN or UPC | 793699542813 |

