- Size 80 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 35 mm Maximum Bore = 152 mm
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Max] | 6 in |
| Bore Dia. [Min] | 1 3/8 in |
| Coupling Size | 80 |
| Outside Dia. | 11.25 in |
| RPM [Max] | 2000 rpm |
| Length Through Bore | 4.875 in |
| Torque Rating [Max] | 39500 in lb |
| Weight | 68.0 LB |
| EAN or UPC | 698210878269 |

