- Size 80 Steel Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 35 mm
- Maximum Bore = 152 mm
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Max] | 152.0000 mm |
| Torque Rating [Max] | 39500 in lb |
| Bore Dia. [Min] | 35.0000 mm |
| Coupling Size | 80 |
| Length Through Bore | 4.875 in |
| RPM [Max] | 2000 rpm |
| Outside Dia. | 11.25 in |
| Weight | 97.04 LB |
| EAN or UPC | 698210792299 |

