Skip to content Skip to navigation menu
Rexnord Corp.80RIV

80RIV

Single Strand ANSI Roller Chain
Item #101499740
  • #80 Chain
  • 1 Strand
  • 1" Pitch
  • Riveted
  • Carbon Steel Material
  • 10 Foot Box
+ Show More + Show Less
Rexnord Corp.80RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #80 Chain
  • 1 Strand
  • 1" Pitch
  • Riveted
  • Carbon Steel Material

features

  • ANSI standard
  • Single strand
Package Type 10 Foot Box
Chain Pitch 1 in
Roller Width 5/8 in
Material Carbon Steel
Side Bow No
Duty Standard-Duty
Chain No. 80
Pins & Rollers Standard
Chain Construction Riveted
Pin Overall Length 1 5/16 in
Self-Lubricating No
Link Plates Thickness 1/8 in
Chain Type ANSI
Roller Dia. 5/8 in
No. of Strands Across 1
Link Plates Height 61/64 in
Chain Series 80, 80-2, 80-3, 80-4, 80-6, 80-8
Pin Material Carbon Steel
Pin Diameter 0.312 in
Weight 1.649 LB
EAN or UPC 698210216405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison