- Element for Size 80R Coupling with Cover Fasteners
features
- Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance
- Weather-resistant, high grade nylon or steel/epoxy cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation
- Patented, compound root radius in the element extends element life and increases flexibility for easier assembly
| Coupling Size | 80R |
| Insert Style | One Piece, Wrap |
| Temperature Range [Max] | 200 °F |
| Material | Polyurethane |
| Color | Green |
| RPM [Max] | 1,800 rpm |
| Temperature Range [Min] | -40 °F |
| Torque Rating | 133,000.0 in lb |
| Weight | 10.5 LB |
| EAN or UPC | 782934188787 |

