- Size 80 Bushed Steel Coupling Hub
- Using M Series QD® Bushing
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Coupling Size | 80 |
| Length Through Bore | 6.75 in |
| Bore Dia. [Min] | 2 in |
| Input Bore Range | 1/2" to 5 1/2" |
| Bushing Type | QD |
| Outside Dia. | 11.25 in |
| Style | Bushed from Either Side |
| Bushing Series | M |
| RPM [Max] | 2000 rpm |
| Torque Rating [Max] | 39500 in lb |
| Bore Dia. [Max] | 5 1/2 in |
| Weight | 60.5 LB |
| EAN or UPC | 698210009052 |

