- 40 Tooth
- 2.609" Chain Pitch
- Cast Iron Sprocket
| Chain No. | H74, H78, H78F20, H78PR, H78RT, H78SR, WH78, WHT78, WR78, 81X, 81XH, 81XHH, 188, C188, S188, SBS188, B578, RO578, R588, RR588, R778, RR778, 788, ROA881, ROA882, RS886, RS887, 988, SS1088, C1288, 1578 |
| Chain Strands | Single |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 5 1/2 in |
| Chain Pitch | 2.609 in |
| Hub Length Thru | 6 in |
| Pitch Diameter | 33.25 in |
| Hub Dia. | 8 in |
| Material | Cast Iron |
| Width Across Teeth | 0.937 in |
| No. of Teeth | 40 |
| Weight | 234.7 LB |
| EAN or UPC | 698210805609 |

