- TableTop Chain
- 66 Chain Series
- Side Flexing, Solid Top, Magnetflex Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Pin Material | Stainless Steel |
| Chain Series | 66 |
| Chain Pitch | 1.5 in |
| Low Friction | No |
| Material | Stainless Steel |
| Type | Side Flexing, Solid Top, Magnetflex |
| Module Width | 3.25 in |
| Weight | 1.72 LB |
| EAN or UPC | 793699513684 |

