- TableTop Chain
- SHD Chain Series
- Straight Running, Low Backline Pressure Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Module Width | 3.25 in |
| Chain Pitch | 1.5 in |
| Material | Acetal |
| Type | Straight Running, Low Backline Pressure |
| Low Friction | No |
| Color | Gray |
| Lubrication | Internal |
| Pin Material | Stainless Steel |
| Weight | 1.5 LB |
| EAN or UPC | 793699526714 |

